Motion
EZM-3015 UNIVERSAL MOUNT DOUBLE

NOOK INDUSTRIES
EZM-3015 UNIVERSAL MOUNT DOUBLE

Double Bearing Support - 15 mm Nominal Screw Diameter
Mi Item #03585864
MFR #EZM-3015 UNIVERSAL MOUNT DOUBLE
Price$600.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
EZM-3015 UNIVERSAL MOUNT DOUBLE

Double Bearing Support - 15 mm Nominal Screw Diameter
Mi Item #03585864
MFR #EZM-3015 UNIVERSAL MOUNT DOUBLE

Mfr description
EZM-3015 UNIVERSAL MOUNT DOUBLE
  • Universal Double Bearing Mounts with motor mounts use a double angular contact bearing, which supports the linear screw axially and radially.
  • Universal Double Bearing Mounts with motor mounts are ideal for most mounting applications and when used with a Single Bearing Mount allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
  • Universal Bearing Mounts with motor mounts can me mounted from either the front or back face, and the bottom surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.93/each

Specifications

Dimensions

  • Bolt Size
    (2) 3⁄8 × 2-1⁄8 in
  • Nominal Screw Diameter
    15 mm

Details

  • Accessory Type
    Double Bearing Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)