Motion
80-240 CHAIN PULLER

MORSE
80-240 CHAIN PULLER

Chain Tool - 80 to 240 Chain, Material: Steel
MI ITEM #03585950
MFR #80-240 CHAIN PULLER
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80-240 CHAIN PULLER

Chain Tool - 80 to 240 Chain, Material: Steel
MI ITEM #03585950
MFR #80-240 CHAIN PULLER

Mfr description
80-240 CHAIN PULLER
  • Unmatched Quality and Performance in Morse Brand Chain
  • Chain tool accessory
  • Roller Chain installation tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Weight
    2.16 lbs, 1.9

Details

  • For Chain Numbers
    80 to 240
  • Manufacturer Catalog Number
    80-240 CHAIN PULLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460389936
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)