Motion
B500360ACDDA07B

PRINCE HYDRAULICS
B500360ACDDA07B

Prince B500360ACDDA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2", 5", Stroke Length: 36", 5mm
MI ITEM #03586097
MFR #B500360ACDDA07B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B500360ACDDA07B

Prince B500360ACDDA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2", 5", Stroke Length: 36", 5mm
MI ITEM #03586097
MFR #B500360ACDDA07B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2 in, 5 in
  • Extended Length
    60 mm
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Retracted Length
    48-1/4 in
  • Rod Diameter
    2 in
  • Stroke
    36 in, 5 mm

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Max Operating Temperature
    +100 °C
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
  • Tube Material
    Cast Iron

Overview

Mfr description
B500360ACDDA07B 5"X36" CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought