Motion
71-AR7-64
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Without Handle - Actuator Ready
MI ITEM #03586131
MFR #71-AR7-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/2 NPT Port, Bronze Body, Without Handle - Actuator Ready
MI ITEM #03586131
MFR #71-AR7-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71-AR7-64 VALVE
  • Multi-piece packing set
  • ISO 5211 mounting pad
  • Stainless ball & stem
  • Blowout-proof stem design
  • Adjustable packing gland
  • Live loaded packing

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1-1/2 NPT
  • Body Material
    Bronze
  • Handle Style
    Without Handle - Actuator Ready
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 250 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    PTFE
  • Stem Seal Material
    MPTFE
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    MPTFE
  • Valve Body Material
    B584 Bronze
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    500 °F
  • Series
    71-AR
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    4.34 in
  • Weight
    4.40 lbs
  • UPC_NO
    67075087395
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)
  • Temperature Range
    -20 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text