Motion
7100039277 3M AQUA-PURE AP900 SERIES

3M HEALTH CARE
7100039277 3M AQUA-PURE AP900 SERIES

3M™ Aqua-Pure™ AP900 Series Whole House Water Filtration System AP903, 5621102, Sanitary Quick-Change, 5 um, 1/Case
MI ITEM #03586212
MFR #7100039277 3M AQUA-PURE AP900 SERIES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100039277 3M AQUA-PURE AP900 SERIES

3M™ Aqua-Pure™ AP900 Series Whole House Water Filtration System AP903, 5621102, Sanitary Quick-Change, 5 um, 1/Case
MI ITEM #03586212
MFR #7100039277 3M AQUA-PURE AP900 SERIES

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100039277 3M AQUA-PURE AP900 SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • This whole house water filter reduces sediment as well as chlorine taste and odor.*
  • Sanitary Quick Change (SQC) design allows for fast and easy change-outs of the 3M Aqua-Pure AP917HD Replacement Water Filter Cartridge without having to contact the filter media or the need for a filter wrench.
  • Replacement cartridge has an activated carbon filter with nominal heavy duty particulate reduction rating of 5 microns and a 100,000 gallon capacity at high flow rates of 10 gpm and even at intermittent peak flow rates of 20 gpm.**
  • 1” inlet and outlet connections to help a plumbing professional with easy installation and peak flow rates up to 20 gpm to meet the water pressure demands of most homes.
  • 304 stainless steel head can be installed on existing copper pipes in the home. It consists of a corrosion resistant material that provides long service life.
  • Tested by one of the world’s most respected independent certification organizations that helps protect the world’s food, water, consumer product and environment.
  • Ideal for larger homes and is effective with both chlorinated (municipal) and non-chlorinated (well water) systems.

Specifications

  • Overall Length
    25.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text