Motion
4250
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #03586230
MFR #4250
Price$1,045.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #03586230
MFR #4250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,045.55/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    10-3/4 in
  • Pull To Lift Full Load
    58 lb
  • Standard Lift
    15 ft

Details

  • Lever Hoist Type
    Chain
  • Reeving
    1
  • Series
    640
  • Type
    Optional Load Limiter
  • Weight Capacity
    3/4 ton

Overview

Mfr description
4250 LEVER HOIST 3/4TON 15FT LIFT SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought