Motion
43406
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.009", Brush Length: 4"
MI ITEM #03586369
MFR #43406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.009", Brush Length: 4"
MI ITEM #03586369
MFR #43406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.009 in
  • Brush Diameter
    3/4 in
  • Brush Length
    4 in

Details

  • Bristle Material
    Stainless Steel
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Spiral

Overview

Mfr description
43406 3/4" CONDENSOR TUBE BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought