Motion
M9004-18

DUFF-NORTON
M9004-18

Screw Jack - Mechanical Actuator - 9000 Series, Flange/Base Mount, 18 in Stroke Length, 5 ton Load Capacity
Mi Item #03586372
MFR #M9004-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M9004-18

Screw Jack - Mechanical Actuator - 9000 Series, Flange/Base Mount, 18 in Stroke Length, 5 ton Load Capacity
Mi Item #03586372
MFR #M9004-18

Mfr description
M9004-18 ACTUATOR
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8 in
  • Lead Lifting Screw Diameter
    1-1/2 in x .375 in in
  • Length
    25.5 in
  • Stroke
    18 in
  • Weight
    52 lbs
  • Width
    9 in

Details

  • Body Material
    Ductile Iron
  • Configuration
    Inverted Translating
  • Dynamic Load Capacity
    4000 lbf
  • ECCN
    EAR99
  • End Type
    Top Plate
  • Harmonization Code
    8483.40.9000
  • Load Capacity
    5 ton
  • Manufacturer Catalog
  • Mounting
    Flange/Base
  • Screw Drive Type
    Screw Jack
  • Series
    9000
  • Static Load Capacity
    4000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)