Motion
UCFL205-25MM 2-BOLT FLANGE BEARING-25MM

PT INTERNATIONAL CORP
UCFL205-25MM 2-BOLT FLANGE BEARING-25MM

Flange Mount Ball Bearing Unit - 1 in Bore
Mi Item #03587503
MFR #UCFL205-25MM 2-BOLT FLANGE BEARING-25MM
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFL205-25MM 2-BOLT FLANGE BEARING-25MM

Flange Mount Ball Bearing Unit - 1 in Bore
Mi Item #03587503
MFR #UCFL205-25MM 2-BOLT FLANGE BEARING-25MM

Mfr description
UCFL205-25MM 2-BOLT FLANGE BEARING-25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)