Motion
20109
Multipurpose Grease - High Temperature, Mineral Oil, Polyurea Composition, 400 g Size, Water Resistant, Maximum of +150 °C
MI ITEM #03591978
MFR #20109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Mineral Oil, Polyurea Composition, 400 g Size, Water Resistant, Maximum of +150 °C
MI ITEM #03591978
MFR #20109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 g

Details

  • Additional Details
    Versatile grease for many applications subject to high loads - Long service life even when exposed to high temperatures or aggressive media - Long service life due to the high resistance to water and water vapour - Long service life due to the excellent adhesion to the friction points - Improved sealing effect due to high adhesion - Low maintenance due to good corrosion protection
  • Application
    Multipurpose
  • Composition
    Mineral Oil, Polyurea
  • Max Operating Temperature
    150 °C
  • Temperature Range
    Maximum of +150 °C
  • Type
    High Temperature
  • Water Resistance
    Water Resistant

Overview

Mfr description
020109-591 LUBE 400GR TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought