Motion
CLM2B20-350-P

SMC CORP OF AMERICA
CLM2B20-350-P

CLM2B20-350-P
MI ITEM #03592000
MFR #CLM2B20-350-P
Price$336.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLM2B20-350-P

CLM2B20-350-P
MI ITEM #03592000
MFR #CLM2B20-350-P

Mfr description
CLM2B20-350-P CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Pneumatic Lock Pressure Lock
  • Locking Position
    Any Position
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Auto Switch Capable, Double Acting, Fine Lock Cylinder, Single Rod
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Pneumatic Lock (Pressure Lock)
  • Series
    CLM2
  • Special Applications
    Fine lock
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)