Motion
GEM 45 ES-2RS

SKF
GEM 45 ES-2RS

Radial Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #03592032
MFR #GEM 45 ES-2RS
Price$571.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 45 ES-2RS

Radial Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #03592032
MFR #GEM 45 ES-2RS

Mfr description
GEM45ES 2RS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.61/each

Specifications

Dimensions

  • Ball Diameter
    2.3620 in, 60 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    40 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    68 mm
  • Overall Width
    40 mm
  • Weight
    0.98 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Relubricatable via lubrication holes and an annular groove in both rings
  • Application
    Heavy static, alternating or impact loads, Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 45 ES-2RS
  • Manufacturer Upc Number
    7316577106018
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    127 kN
  • Radial Static Load Capacity
    640 kN
  • Series
    GEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577106018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)