Motion
PAL-032
Air Tool Oil - 55 gal, Jug, 32 ISO Grade
Mi Item #03592068
MFR #PAL-032
Price$4,789.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool Oil - 55 gal, Jug, 32 ISO Grade
Mi Item #03592068
MFR #PAL-032

Mfr description
PAL-032 PREMIUM AIRLINE LUBRICANT 55 GAL
  • ANTI-FOAM / ANTI GUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,789.46/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Weight
    400 lb

Details

  • Additives Included
    ANTI-GUMMING
  • Composition
    Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    ANTI-FOAM / ANTI GUM
  • Food Grade
    No
  • Manufacturer Catalog Number
    PAL-032
  • Manufacturer Stock Number
    PAL-032
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Air Tool Oil
  • Product Type
    Air Tool & Air Compressor Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)