Specifications
Dimensions
- Container Size5 gal (US)
- ISO Grade32
- Weight35 lb
Details
- Additives IncludedANTI-GUMMING
- Features & BenefitsANTI-FOAM / ANTI GUM
- Food GradeNo
- Manufacturer Catalog NumberPAL-032-640
- Manufacturer Stock NumberPAL-032-640
- Oil TypeMineral
- Product TypeAir Tool & Air Compressor Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)