Motion
40L-D3 2LRB

TSUBAKI (UST)
40L-D3 2LRB

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment
MI ITEM #03592171
MFR #40L-D3 2LRB
Price$211.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40L-D3 2LRB

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment
MI ITEM #03592171
MFR #40L-D3 2LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.79/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Extended Pin Projection  
    0.375 in
  • Inside Width
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.49 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039981110
  • Working Load Capacity
    595 lb

Overview

Mfr description
40 RIV C-LAMBDA 2L/D3 10 FT BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought