Motion
CFS2
Flat Cam Follower - 4.5 Roller Dia, 2.5 mm Roller Width, 2 mm Stud Dia, Carbon Steel Material
MI ITEM #03592185
MFR #CFS2
Price$258.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 4.5 Roller Dia, 2.5 mm Roller Width, 2 mm Stud Dia, Carbon Steel Material
MI ITEM #03592185
MFR #CFS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.41/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    4.5
  • Roller Width  
    2.5 mm
  • Stud Diameter  
    2 mm
  • Thread Length
    2 mm
  • Thread Size
    M2 x 0.4

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557012914
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    288 N
  • Radial Static Load Capacity
    202 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557012914

Overview

Mfr description
CFS2 IKO CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought