Motion
CM31D17VZ7A

LEESON ELECTRIC
CM31D17VZ7A

Parallel Brushed DC Gearmotor - Parallel Shaft, 35 :1 Ratio, 1/8 hp, 90 V, 51.0 rpm, TENV, Face / Foot Mount, Continuous Duty
Mi Item #03592245
MFR #CM31D17VZ7A
Price$1,596.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31D17VZ7A

Parallel Brushed DC Gearmotor - Parallel Shaft, 35 :1 Ratio, 1/8 hp, 90 V, 51.0 rpm, TENV, Face / Foot Mount, Continuous Duty
Mi Item #03592245
MFR #CM31D17VZ7A

Mfr description
M1125263.00,1/8HP,31,51RPM,
  • Performance matched for continuous duty service.
  • Precision machined in-line steel gears.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,596.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    31None
  • Gear Ratio
    35 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    12.00 lbs

Details

  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    IP55
  • Full Load Current
    1.60 A
  • Full Load Torque
    130 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/8 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    51.0 rpm
  • Shaft Type
    Parallel
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720346327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)