Specifications
Dimensions
- Actual Thread Size1-5/16 – 12 SAE
- Body Size1 in
- Force-to-Connect63.8 lbs
- Hex2.1700 in | 55 mm
- Hex Size2.1700 in | 55 mm
- Length4.1900 in | 106.50 mm
- Size1.0000 in
- Weight2.33 lbs
Details
- ApplicationHydraulic
- Body MaterialSteel
- Burst Pressure20305 psi
- Coupling ComponentPlug
- Description Keyword1 in ORB, 1-5/16 – 12 SAE Female Thread
- Flow Rate60.76 gpm
- Hose Connection TypeFemale ORB
- Industry/ApplicationAgriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
- MaterialSteel
- Operating Temperature Range-13 to 212 °F
- Seal MaterialBuna-N & Polyurethane
- Spillage0.00100 fl oz (US)
- Standard InterchangeISO 16028
- Temperature Range-13 to 212 °F
- Thread Hose I.D. Tube O.D.1 in
- Valve TypeFlat
- Working Pressure5075 psi
- Working Pressure Range5001 to 6000 psi
Overview
Mfr description
FFI-1-1SAE-M Q.D.COUPLING