Motion
P2B 307-SRB-CLE

SKF
P2B 307-SRB-CLE

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03593813
MFR #P2B 307-SRB-CLE
List Price$2,203.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 307-SRB-CLE

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03593813
MFR #P2B 307-SRB-CLE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,203.39/each for your price

Overview

Mfr description
P2B 307-SRB-CLE REPL SYR 3.7/16 N-118

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.2500 to 10.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-3/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    3.1875 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    73100 lbf
  • Radial Static Load Capacity
    84400 lbf
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Series
    SYR
  • Replacement Bearing
    22218
  • Weight
    34.83 lbs
  • Max Rpm
    2600 rpm
  • UPC_NO
    7316579142366
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text