Motion
MWF-M14T
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5, Self-Lubricating
Mi Item #03594340
MFR #MWF-M14T
Price$115.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5, Self-Lubricating
Mi Item #03594340
MFR #MWF-M14T

Mfr description
MWF-M14T METRIC FEMALE ROD END W/PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.60/each

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Head Width
    13.50 mm
  • Misalignment Angle
    21 º
  • Shank Thread Size
    M14 x 1.5
  • Thread Size
    M14 x 1.5
  • Weight
    0.16 kg

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    29840 N
  • Rod End Type
    Female
  • Series
    MWF
  • Thread Direction
    Right Hand
  • Thread Type
    -6H
  • UPC_NO
    190029039553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)