Motion
25580/25520

NTN
25580/25520

Tapered Roller Bearing Set - 1.7500 in Bore, 3.2650 in OD, 1.0000 in Cone Width, 0.7500 in Cup Width, Class 2 Precision Rating
MI ITEM #03594839
MFR #25580/25520
Price$86.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
25580/25520

Tapered Roller Bearing Set - 1.7500 in Bore, 3.2650 in OD, 1.0000 in Cone Width, 0.7500 in Cup Width, Class 2 Precision Rating
MI ITEM #03594839
MFR #25580/25520

Mfr description
25580/25520 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0300 in, 0.800 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter
    3.2650 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Class 2
  • Weight
    1.235 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    25580
  • Compatible Cup
    25520
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359523973
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359523973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)