Motion
N04

NTN
N04

N Series Bearing Lock Nut - M20 Thread Size, 1.3750 in OD
Mi Item #03594840
MFR #N04
Price$5.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N04

N Series Bearing Lock Nut - M20 Thread Size, 1.3750 in OD
Mi Item #03594840
MFR #N04

Mfr description
N04 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.09/each

Specifications

Dimensions

  • Outside Diameter  
    1.3750 in
  • Thread Size  
    M20

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    4547359149111
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)