Motion
394AB

NTN
394AB

Tapered Roller Bearing Cup - Single Cup, 4.3307 in OD, 0.7411 in Width, Case Carburized Steel, Flanged Cup
MI ITEM #03594843
MFR #394AB
Price$143.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
394AB

Tapered Roller Bearing Cup - Single Cup, 4.3307 in OD, 0.7411 in Width, Case Carburized Steel, Flanged Cup
MI ITEM #03594843
MFR #394AB

Mfr description
394AB CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.07/each

Specifications

Dimensions

  • Cup Width  
    0.7411 in
  • Fillet Radius
    0.0500 in
  • Outside Diameter  
    4.3307 in
  • Weight
    0.642 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359298185
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    4547359298185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)