Motion
07100/07196

NTN
07100/07196

Tapered Roller Bearing Set - 1.0000 in Bore, 1.9687 in OD, 0.5614 in Cone Width, 0.3750 in Cup Width, Class 4 Precision Rating
Mi Item #03595068
MFR #07100/07196
Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
07100/07196

Tapered Roller Bearing Set - 1.0000 in Bore, 1.9687 in OD, 0.5614 in Cone Width, 0.3750 in Cup Width, Class 4 Precision Rating
Mi Item #03595068
MFR #07100/07196

Mfr description
07100/07196 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.0400 in, 1.000 mm
  • Inner Ring Width
    0.5614 in, 14.260 mm
  • Outside Diameter
    1.9687 in
  • Overall Width
    0.5625 in
  • Precision Rating
    Class 4
  • Weight
    0.258 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    07100
  • Compatible Cup
    07196
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359511840
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359511840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)