1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LBD30OP
Linear Ball Bearing - LBD Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1540 N Load Capacity
MI ITEM #
03595171
MFR #
LBD30OP
Your Price
$213.08
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LBD30OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LBD30OP
Linear Ball Bearing - LBD Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1540 N Load Capacity
MI ITEM #
03595171
MFR #
LBD30OP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$213.08
/each
(List
$245.05
)
Qty
Add to Cart
Overview
Mfr description
LBD 30/OP BRG IKO
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
30 mm
Outside Diameter
45 mm
Overall Length
64 mm
Static Load Capacity
3560 N
Dynamic Load Capacity
1540 N
Series
LBD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data