Motion
60351 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 5"XNH SPR DTY A

3M
60351 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 5"XNH SPR DTY A

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #03595280
MFR #60351 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 5"XNH SPR DTY A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60351 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 5"XNH SPR DTY A

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 5.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #03595280
MFR #60351 SCOTCH-BRITE LIGHT GRIND & BLEND DISC TN QUICK CHANGE 5"XNH SPR DTY A

Mfr description
60351 SCOTCH-BRITE LIGHT GRIND & BLEND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives cut fast and consistent over the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Blue
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500292638
  • Manufacturer Upc Number
    00048011603513
  • Mounting Type
    Quick-Change Type N
  • UPC_NO
    00048011603513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)