Motion
50321
Right Angle Disc Sander - Corded Electric, 0.7 hp, Maximum Speed; 11000 RPM
Mi Item #03595290
MFR #50321
Price$1,395.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Disc Sander - Corded Electric, 0.7 hp, Maximum Speed; 11000 RPM
Mi Item #03595290
MFR #50321

Mfr description
50321 PISTOL GRIP DISC SANDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,395.34/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Maximum Disc Diameter
    5 in
  • Overall Height
    5-5/8 in
  • Overall Length
    6-5/8 in
  • Spindle Size
    5/8-11 in
  • Tool Weight
    2.2 lb

Details

  • Horsepower
    0.7 hp
  • Maximum Speed
    11000 rpm
  • Power Source
    Corded Electric
  • UPC_NO
    0616026503212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)