Motion
22212
MI ITEM #03595357
MFR #22212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03595357
MFR #22212

Mfr description
22212 1/2" TUBE STEEL SPIRAL BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    4 in

Details

  • Bristle Material
    Steel
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Type
    Spiral
  • UPC_NO
    821578222126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)