Motion
435
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03595459
MFR #435
Your Price$460.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03595459
MFR #435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$460.74/each(List $575.93)

Overview

Mfr description
840071 40995 PRISM 435 1 LB BOTTLE

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 lb
  • Cure Time
    24 hr
  • Viscosity
    200 (Brookfield) cP, 250 (Cone and Plate) cP
  • Color
    Transparent
  • UPC_NO
    079340409958
  • Application
    Bonding close fitting parts
  • Fixture Time
    30 sec
  • Weight
    1.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text