Motion
#60KIT
Bolt & Gasket Kit - 60 Chain
MI ITEM #03595562
MFR ##60KIT
Your Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt & Gasket Kit - 60 Chain
MI ITEM #03595562
MFR ##60KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.07/each(List $10.43)

Overview

Mfr description
#60KIT COUPLING CVR KIT PLAS.
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Part Type
    Bolt & Gasket Kit
  • Chain Number
    60
  • Manufacturer Upc Number
    697950368122
  • UPC_NO
    697950368122
  • Coupling Component
    Bolt & Gasket Kit
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Weight
    0.04 lbs
  • Product Type
    Chain Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text