Motion
565629
MRV4-16-0-0 Screw-in Directional Control Cartridge Valve - Direct Actuation, 12 gpm Max Flow
MI ITEM #03595762
MFR #565629
List Price$359.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV4-16-0-0 Screw-in Directional Control Cartridge Valve - Direct Actuation, 12 gpm Max Flow
MI ITEM #03595762
MFR #565629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.64/each for your price

Overview

Mfr description
MRV4-16-0-0 DIRECTIONAL CONTROL VALVE

Specifications

  • Actuation
    Pilot
  • Action
    Manual
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Overall Width
    2.40 in
  • Fluid Comp
    SAE 10, MIL–H–5606, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Overall Height
    2.40 in
  • Overall Length
    6 in
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Cavity
    C-16-4
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    4-Way 3-Position
  • Valve Torque Into Cavity
    108-122 Nm
  • Manufacturer Catalog Number
    565629
  • Model
    MRV4-16-0-0
  • Valve Material
    Steel
  • Weight
    1.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text