Motion
KT-AR60
Precision Air Regulator - Rc | G | NPT, Rc | G | NPT Outlet Thread
Mi Item #03595840
MFR #KT-AR60
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - Rc | G | NPT, Rc | G | NPT Outlet Thread
Mi Item #03595840
MFR #KT-AR60

Mfr description
KT-AR60 REGULATOR MAINTENANCE KIT
  • Modular type regulator
  • Optional embedded pressure gauge
  • Available with built-in backflow mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Body Size
    60
  • Weight
    460 g

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Built-In Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    G | NPT
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    G | NPT
  • Relief Function
    Relieving
  • Series/System
    AR
  • Valve Seal Material
    HNBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)