Motion
KRV26LL

NTN
KRV26LL

Crowned Cam Follower - 26 Roller Dia, 13 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #03595867
MFR #KRV26LL
Price$149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV26LL

Crowned Cam Follower - 26 Roller Dia, 13 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #03595867
MFR #KRV26LL

Mfr description
KRV26LL NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.66/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Roller Diameter  
    26
  • Roller Width  
    13 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    0.4724 in; 12.000 mm
  • Thread Size
    M10x1.25
  • Torque
    14.0 N·m
  • Weight
    0.134 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head, Stud End
  • Manufacturer Upc Number
    4547359089721
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1840 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359089721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)