Motion
85075
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #03595889
MFR #85075
Price$58.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #03595889
MFR #85075

Mfr description
85075 SCREWDRIVER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.56/each

Specifications

Dimensions

  • Blade Length
    4 Phillips in, 4 Slotted in, 6 Slotted in
  • Overall Length
    10-11/32 Slotted in, 10-15/16 Slotted in, 8-11/32 Slotted in, 8-5/16 Phillips in, 9-3/4 Slotted in
  • Tip Sizes
    #2 (Phillips)

Details

  • Blade Material
    Steel
  • Blade Shape
    Round, Square
  • Blade Type
    Round, Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644850752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)