Motion
4GLX-4MP XBULK

GATES RUBBER CO
4GLX-4MP XBULK

7107-0011 Male Pipe Hose End - 1/4 in Hose ID
Mi Item #03595898
MFR #4GLX-4MP XBULK
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4GLX-4MP XBULK

7107-0011 Male Pipe Hose End - 1/4 in Hose ID
Mi Item #03595898
MFR #4GLX-4MP XBULK

Mfr description
G44100-0404X 4GLX-4MP 7107-0011
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 NPT
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.252 in
  • Length
    0.5625 ft
  • Overall Length
    2.10 in
  • Thread Size
    1/4-18 NPT
  • Thread Size 1
    1/4-18
  • Weight
    0.12 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075301639
  • Material
    Steel
  • Mating Angle
    30 °
  • Number Of Ports
    2
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Type
    MP
  • UPC_NO
    770075301639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)