Motion
6GLX-6FJX XBULK

GATES RUBBER CO
6GLX-6FJX XBULK

7107-0028 Female JIC 37° Swivel Hose End - 3/8 in Hose ID
MI ITEM #03595906
MFR #6GLX-6FJX XBULK
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6GLX-6FJX XBULK

7107-0028 Female JIC 37° Swivel Hose End - 3/8 in Hose ID
MI ITEM #03595906
MFR #6GLX-6FJX XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.81/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Length
    0.625 ft
  • Overall Length
    2.31 in
  • Thread Size 1
    9/16-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075301691
  • Material
    Steel
  • Mating Angle
    37 °
  • Number Of Ports
    2
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075301691

Overview

Mfr description
6GLX-6FJX 7107-0028 G44170-0606X
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought