Motion
16GLX-16FJX XBULK

GATES RUBBER CO
16GLX-16FJX XBULK

7107-0032 Female JIC 37° Swivel Hose End - 1 in Hose ID, #16 JIC 37° Flare
MI ITEM #03595910
MFR #16GLX-16FJX XBULK
Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GLX-16FJX XBULK

7107-0032 Female JIC 37° Swivel Hose End - 1 in Hose ID, #16 JIC 37° Flare
MI ITEM #03595910
MFR #16GLX-16FJX XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.92/each

Specifications

Dimensions

  • Dash Size
    16
  • End Size/Type
    #16 JIC 37° Flare
  • Hose Cut-Off Factor
    49.3 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Length
    1.375 ft
  • Overall Length
    4.17 in
  • Thread Size
    1-5/16-12 SAE37°
  • Thread Size 1
    1 5/16-12
  • Weight
    1.08 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075301721
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    +800 psi
  • Maximum Swivel Torque
    104 ft-lbs
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Material
    Fluoroelastomer
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075301721

Overview

Mfr description
G44170-1616X 16GLX-16FJX 7107-0032
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought