Motion
75095271

DICHTOMATIK
75095271

V-ring - 6.693 in Shaft Diameter, 6.4961 in Shaft Range, 7.52 in OD, NBR (Buna) Material
MI ITEM #03595997
MFR #75095271
Your Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095271

V-ring - 6.693 in Shaft Diameter, 6.4961 in Shaft Range, 7.52 in OD, NBR (Buna) Material
MI ITEM #03595997
MFR #75095271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.84/each(List $26.00)

Overview

Mfr description
75095271 6.693 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    6.4961 in
  • Bore Or Outside Diameter
    7.52 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    62 g
  • Shaft Diameter
    6.693 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text