Motion
7201 BEGAP

SKF
7201 BEGAP

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, 40 ° Contact Angle
Mi Item #03596643
MFR #7201 BEGAP
Price$109.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7201 BEGAP

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, 40 ° Contact Angle
Mi Item #03596643
MFR #7201 BEGAP

Mfr description
7201 BEGAP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.96/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7201 BEGAP BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316570323252
  • Max Rpm
    26000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7.61 kN
  • Radial Static Load Capacity
    3.8 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570323252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)