Motion
7375-IP9-10
Clamping Screw, Tool Style Code: 7375-IP9-10, Torx SIze: TP9
Mi Item #03596646
MFR #7375-IP9-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamping Screw, Tool Style Code: 7375-IP9-10, Torx SIze: TP9
Mi Item #03596646
MFR #7375-IP9-10

Mfr description
7375-IP9-10 SCREW 10 PER PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Torx Size
    TP9

Details

  • Hardware Comp
    Clamp
  • Screw Type
    Clamping Screw
  • Tool Style Code
    7375-IP9-10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)