Motion
RPFP100C
Filter & Regulator Panel - 8 Outlets, Max Airflow: 100 ft³/min
MI ITEM #03601757
MFR #RPFP100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 8 Outlets, Max Airflow: 100 ft³/min
MI ITEM #03601757
MFR #RPFP100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPFP100C FILTRATION PANEL F/8 WORKERS

Specifications

  • Type
    Filter & Regulator Panel
  • Number Of Outlets
    8
  • Maximum Air Flow
    100 cfm
  • Co Monitor Included
    CO Monitor Included
  • Mounting
    Portable
  • Product Line
    RPFP100
  • Max Pressure To Panel
    150 psi
  • Overall Dimensions
    23 H x 16-1/2 W x 7-1/2 D in
  • Standards Met
    CSA Standard, OSHA
  • Includes
    Support Stand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text