Motion
JAW COUPLING TYPE L

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Straight Jaw, 0.3125 in Bore
MI ITEM #03601807
MFR #JAW COUPLING TYPE L
List Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Straight Jaw, 0.3125 in Bore
MI ITEM #03601807
MFR #JAW COUPLING TYPE L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.05/each for your price

Overview

Mfr description
L075X5/16 JAW COUPLING TYPE L

Specifications

  • Bore Diameter
    0.3125 in
  • Jaw Type
    Straight
  • Outside Diameter
    1.7500 in
  • Country of Origin
    CN
  • Series
    L
  • UPC_NO
    775829148843
  • Angular Misalignment
    1 °
  • Bore Fit
    Clearance
  • Bore Length
    0.8125 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Size
    L075
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    11000 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 450 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    227 in-lb
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text