Motion
JAW COUPLING TYPE L

DODGE
JAW COUPLING TYPE L

Keyless Bushing - 1.6875 in ID, 4.5 in OD
Mi Item #03601900
MFR #JAW COUPLING TYPE L
Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING TYPE L

Keyless Bushing - 1.6875 in ID, 4.5 in OD
Mi Item #03601900
MFR #JAW COUPLING TYPE L

Mfr description
L190X1-11/16 JAW COUPLING TYPE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.53/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.6875 in
  • Bore Length
    2 in
  • Coupling Size
    L190
  • Outside Diameter  
    4.5 in
  • Parallel Misalignment
    0.015 in
  • Weight
    7.21 lbs

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    5000 rpm
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 450 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    4680 in-lb
  • UPC_NO
    775829149994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)