Motion
S070B-5FC
SOLENOID VALVE
MI ITEM #03602054
MFR #S070B-5FC
List Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLENOID VALVE
MI ITEM #03602054
MFR #S070B-5FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.77/each for your price

Overview

Mfr description
S070B-5FC 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
  • Operation noise: 38dB(A) or less
  • Power consumption: 0.35W (std), 0.1W (w/power saving circuit)

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    Plug-in with Lead Wire
  • Flow Coefficient Cv Flow Factor Kv
    0.011 Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Standards Met
    JIS
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Response Time
    ≤3 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    0.042 dm³/(s.bar)
  • Valve Function
    Poppet
  • Series
    S070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought