1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
BB0808DU
Flanged Bushing - 8 mm Bore, 10 mm OD, 7.5 mm Length, Lead, PTFE Material
MI ITEM #
03602114
MFR #
BB0808DU
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS BB0808DU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
BB0808DU
Flanged Bushing - 8 mm Bore, 10 mm OD, 7.5 mm Length, Lead, PTFE Material
MI ITEM #
03602114
MFR #
BB0808DU
Mfr description
BB0808DU BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
8 mm
Outside Diameter
10 mm
Overall Length
7.5 mm
Details
Bushing Material
Lead, PTFE
Bushing Type
Flanged
Groove Type
Plain Interior
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items