Motion
1208DU
Die & Mold Plain-Bearing - 12 mm Bore, 14 mm OD, 8 mm Length, Lead, PTFE Material
Mi Item #03602145
MFR #1208DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 12 mm Bore, 14 mm OD, 8 mm Length, Lead, PTFE Material
Mi Item #03602145
MFR #1208DU

Mfr description
1208DU METAL-POLYMER - DU
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • Outside Diameter
    14 mm
  • Overall Length
    8 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)