Motion
DD08CPP
Cover Plate - Ductile Iron, Size D08 Valve Pattern, 5000 psi
MI ITEM #03602186
MFR #DD08CPP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Plate - Ductile Iron, Size D08 Valve Pattern, 5000 psi
MI ITEM #03602186
MFR #DD08CPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Valve Pattern
    Size D08

Overview

Mfr description
DD08CPP COVER PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought