Motion
DSD28-690-646

ROLLON CORP
DSD28-690-646

Telescopic Rail Cold Drawn - 28 mm Rail, 646 mm Stroke, 690 mm Long
MI ITEM #03602189
MFR #DSD28-690-646
Your Price$1,031.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSD28-690-646

Telescopic Rail Cold Drawn - 28 mm Rail, 646 mm Stroke, 690 mm Long
MI ITEM #03602189
MFR #DSD28-690-646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,031.84/each(List $1,289.80)

Overview

Mfr description
DSD28-690-646, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    646 mm
  • Length
    690 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    2050 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Weight
    9.7152 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text