Overview
Mfr description
CTVUE-310C 10.4" 640X480 256 COLOR TFT
- 10.4" 640x480 256 Color TFT, Ethernet, RS485, RS232, USB, and Compact Flash
Specifications
- Accessory TypeCTVUE HMI
- Product TypeDrive Options & Accessories
- Overall Dimensions9.5 in x 12.9 in x 2.4 in
- Weight5.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data