Motion
F207N1D1

NTN
F207N1D1

Flange-Mount Ball Bearing Housing- 1-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking
MI ITEM #03602255
MFR #F207N1D1
Price$96.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F207N1D1

Flange-Mount Ball Bearing Housing- 1-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking
MI ITEM #03602255
MFR #F207N1D1

Mfr description
F207N1D1 BEARING UNIT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.89/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.6250 in
  • Overall Length Diameter
    4.5938 in
  • Weight
    2.09 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359791129
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359791129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)